SPARTEX VST2D6X50EFA2-THREADED STUDS 2D A2 6X50
Grub screws, ˜ 2d threaded end
See technical informationReferences
Spartex:VST2D6X50EFA2
Rubix:264A9762
Manufacturer :083526 50
EAN:4043377055149


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VST2D6X50EFA2-THREADED STUDS 2D A2 6X50
Studs metal end ≈ 2d A2 6X50 DIN 835
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 835 |
| Type of imprint | no imprint |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 126.48 excl. VAT
/ 200 pieces
£ 151.78 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
50 mm