SPARTEX HEX SKT SET SCR W/DOG POINT A2 16X55 SW0.7 4029216 55
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC16X55EFA2
Rubix:268A8204
Manufacturer :4029216 55
EAN:4043377356536


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 16X55 SW0.7 4029216 55
Hexagon socket set screws with dog point A2 16X55 sw0,7
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 39.65 excl. VAT
/ 50 pieces
£ 47.57 incl. VAT
- Usually arrives within 14 working days
Threading diameter
16 mm
Length
55 mm