SPARTEX HEX SKT SET SCR W/DOG POINT A4 10X12 SW54029410 12
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC10X12EFA4
Rubix:265A4546
Manufacturer :4029410 12
EAN:4043377076281


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 10X12 SW54029410 12
Hexagon socket set screws with dog point A4 10X12 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 916 / iso 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 12.76 excl. VAT
/ 200 pieces
£ 15.31 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
12 mm