SPARTEX HEX SKT SET SCR W/DOG POINT A4 2X10 SW0.9 402942 10
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC2X10EFA4
Rubix:268A8259
Manufacturer :402942 10
EAN:4043377356963


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 2X10 SW0.9 402942 10
Hexagon socket set screws with dog point A4 2X10 sw0,9
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 29.45 excl. VAT
/ 500 pieces
£ 35.34 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2 mm
Length
10 mm