References
GT Line:REVO PTS
Rubix:1252117
EAN:8024482187235

Documents
Product details : GTLINE REVO21 PTS TOOL CASE
Manufactured from vacuum formed ABS. Features bottom tray with removable dividers, two tool pallets and central combination lock.Dimensions H x W x D 312 x 439 x 170mm.
Tools not included.
Technical specifications
Attributes
| Material | abs plastic |
|---|---|
| Height | 332 mm |
| Width | 190 mm |
| Length | 453 mm |
Show UNSPSC/ECL@SS
£ 213.80 excl. VAT
/ Each
£ 256.56 incl. VAT
- Usually arrives within 14 working days
