References
Knipex:00 21 42 LE
Rubix:388A3096
EAN:4003773084211
Product details : KNIPEX 002142LE TOOL CASE BIG TWIN EMPTY 290MM
Free-standing in all opening positions thanks to snap-in cover holders with hinge mechanism on both sides, angle freely adjustable
Can be opened from one or both sides; bottom and lid can be opened independently of each other
Label field with two stickers for individual labelling
Max. payload: 25 kg
Volume: 38 litres
Heavy duty ABS material, black
Circumferential aluminium frame with securely mounted, sturdy centre wall that can be fitted on both sides, with versatile inserting options due to elasticated loops and twelve small pockets
Metal hinges
Three-digit combination lock for secure locking of the case
Two metal tilt locks each for fixing the cover and the base
Removable document compartment and removable tool board made from dirt-repelling twin-wall PP sheets with 13 tool pockets
Base tray, can be fixed by press button, height 58 mm, can be subdivided by flexible inserts; cover plate with six large compartments
With a total of 95 inserting options
Technical specifications
Attributes
| Length | 520 mm |
|---|
Show UNSPSC/ECL@SS
£ 358.52 excl. VAT
/ Each
£ 430.22 incl. VAT
- Delivery usually within ( 14 ) days




