References
Bahco:S108-CASE
Rubix:401A5788
Manufacturer :S108-CASE
EAN:7314150349319




Technical specifications
| Storage volume | 17.7 l |
|---|---|
| Material | hdpe (high-density polyethylene) |
Product details : BAHCO S108-CASE EMPTY CASE FOR SET S108
High density polythene (HDPE)
Includes divider
Includes divider
Technical specifications
Attributes
| Storage volume | 17.7 l |
|---|---|
| Material | hdpe (high-density polyethylene) |
| Height | 110 mm |
| Width | 375 mm |
| Length | 430 mm |
Show UNSPSC/ECL@SS
£ 68.53 excl. VAT
/ Each
£ 82.24 incl. VAT
- Delivery usually within ( 14 ) days