GUHRING 05515 007.140 RATIO DRILL SOLID CARBIDE 7.140MM
Guhring Carbide drill
See technical informationReferences
Gühring:05515 007.140
Rubix:222A3739




Technical specifications
| Drilling diameter | 7.14 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : GUHRING 05515 007.140 RATIO DRILL SOLID CARBIDE 7.140MM
Guhring Number 5515
5xD Cylindrical shank
Solid Carbide Non-Oil feed drill
Futura coated ideally suited for drilling of most ferrous and non-ferrous materials
From 3-20mm
Solid carbide jobber drill, SuperLine
Design: Right cutting, with special grinding. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials.
Application: Versatile jobber drill for accurate holes with narrow Ø tolerances and good surfaces. Suitable for drilling holes up to 5 x D with high cutting values. Particularly suitable for long and short-chipping materials such as construction and case-hardening steels, steel castings, tempered steels, carbon steels, bronzes, castings, high alloy AlSi alloys and alloy steels up to 1200 N/mm² in strength.
Technical specifications
Attributes
| Drilling diameter | 7.14 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Din standard | din 6537 / din 6537 l |
| Coating | nano firex |
| Tolerance | m7 |
| Ratio of diameter to length of drill hole | 7,14/91 mm |
| Angle of helix | 140 ° |
| Tail | straight |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;aluminium;titanium alloys;hardened steel |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 54.11 excl. VAT
/ Each
£ 64.93 incl. VAT
- Usually arrives within 14 working days