Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR AHX3130/140 ACCESSORIES
SNR AHX3130/140 ACCESSORIES
Adapter sleeve SNR
References
snr:
AHX3130/140
rubix:
205A1554
ean:
3413520003111
Technical specifications
Inner diameter
140
mm
Width
96
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AHX3130/140 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
200
x
197
x
100
mm
Logistic Weight
2696
g
Inner diameter
140
mm
Width
96
mm
Series
AHX3100
Weight
2.597
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
270.01
excl. VAT
/
Each
£
324.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF ADAPTER SLEEVE H 205
FAG ADAPTOR SLEEVE H316
SNR H3030 ACCESSORIES
PTN 857533 ADAPTER SLEEVE H318
TIMKEN H306 ADAPTER SLEEVE
H2340-AKN ADAPTER SLEEVE H 2340
TIMKEN H315 ADAPTER SLEEVE
SKF ADAPTOR SLEEVE SNW 22X3.15/16
TIMKEN H215 ADAPTER SLEEVE
SKF ADAPTER SLEEVE H 2324 L
FENNER TRANTRQUE TTQM1426
SKF ADAPTER SLEEVE HE 306
TIMKEN H3140 ADAPTER SLEEVE
SKF ADAPTER SLEEVE HE 3124
SKF ADAPTER SLEEVE H 210