References
PTN:H207
Rubix:218A1413
Manufacturer :857508
EAN:3660338127618




Documents
Product details : PTN 857508 ADAPTER SLEEVE H207
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Male thread | m50×1,5 |
| Width | 112 mm |
| Outer diameter | 52 mm |
| Series | h200 |
| Material | steel |
| Weight | 0.12 kg |
Show UNSPSC/ECL@SS
£ 14.43 excl. VAT
/ Each
£ 17.32 incl. VAT
- In stock: Next day delivery
