H3140H-AKN ADAPTER SLEEVE H 3140 H


ADAPTER SLEEVES

References
akn from mecaline:H3140H-AKN
rubix:239A0531
manufacturer :890685
ean:4055953018073
brand logo
brand logo
Technical specifications
Inner diameter180 mm
Male threadM 200X3
Width150 mm
See all Specifications

Product details : H3140H-AKN ADAPTER SLEEVE H 3140 H


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft and oil duct on the outer diameter

Technical specifications


Attributes
Inner diameter180 mm
Male threadM 200X3
Width150 mm
SeriesH31
MaterialSteel
Outer diameter250 mm
Weight12.1 kg
Show UNSPSC/ECL@SS
£ 732.98 excl. VAT
/ Each
£ 879.58 incl. VAT
  • Usually arrives within 14 working days