Tapered Adaptor Sleeve H Series
Inner diameter | 80 mm |
---|---|
Male thread | M90x2 |
Width | 65 mm |
Logistics dimensions (L x W x H) | 86x126x126 mm |
---|---|
Logistic Weight | 1305,7 g |
Inner diameter | 80 mm |
Male thread | M90x2 |
Width | 65 mm |
Outer diameter | 126 mm |
Usually arrives within 14 working days