DRD.BEMA - Semi-round bastard files
Shape | Half-round |
---|---|
Length | 250 mm |
Logistic Weight | 288 g |
---|---|
Packaged dimensions (D x W x H) | 380x28x25 mm |
Package weight | 291 g |
Shape | Half-round |
Length | 250 mm |
Type of cut | - Double size. |
Handle | Plastic |
Section | 7x25 mm |
Usually arrives within 14 working days