FACOM 40O ANGLED LONG NOSE PLIER 160MM - SAFETY LOCK SYSTEM
Half-round pliers with short bent tips - SLS
See technical informationReferences
Facom:195.16CPESLS
Rubix:2588767
EAN:3662424028373



Product details : FACOM 40O ANGLED LONG NOSE PLIER 160MM - SAFETY LOCK SYSTEM
Half-round pliers with short bent tips - SLS
- Tool equipped with FACOM SLS attachment solution to protect against accidental falls.
- The "rotating" crimped cable solution, chosen and tested by FACOM, preserves the tool's ergonomic operation.
- Fine, finely serrated, 40°-angled spouts.
- Lateral wire cutter for copper and hard steel wires (max. 160 kg/mm²).
- Ergonomic sheaths in highly chemical-resistant material.
- Removable return spring.
- Presentation: chrome-plated.
- Tool equipped with FACOM SLS attachment solution to protect against accidental falls.
- The "rotating" crimped cable solution, chosen and tested by FACOM, preserves the tool's ergonomic operation.
- Fine, finely serrated, 40°-angled spouts.
- Lateral wire cutter for copper and hard steel wires (max. 160 kg/mm²).
- Ergonomic sheaths in highly chemical-resistant material.
- Removable return spring.
- Presentation: chrome-plated.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 170x90x21 mm |
|---|---|
| Package weight | 170 g |
| Nose shape | flat |
| Length of noses | 50 mm |
| Length | 160 mm |
| Cutting capacity | 3 mm |
| Weight | 205 g |
Show UNSPSC/ECL@SS
£ 80.23 excl. VAT
/ Each
£ 96.28 incl. VAT
- Delivery usually within ( 14 ) days
