FACOM 423.MT MICRO TECH HALF ROUND RIDGED NOSE PLIERS
Micro-Tech® gripper with rigid 60° angled jaws
See technical informationReferences
Facom:423.MT
Rubix:209A5248
EAN:3148511758007

Product details : FACOM 423.MT MICRO TECH HALF ROUND RIDGED NOSE PLIERS
Micro-Tech® gripper with rigid 60° angled tips
Weight: 70 g.
Weight: 70 g.
Technical specifications
Attributes
| Logistic Weight | 74 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 74 g |
| Nose shape | curved |
| Length of noses | 25 mm |
| Length | 125 mm |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 40.96 excl. VAT
/ Each
£ 49.15 incl. VAT
- Delivery usually within ( 14 ) days
