EXPERT E080408 8IN 200MM LONG NOSE PLIER WITH INTEGRATED CUTTER
Straight Long Nose Plier
See technical informationSee documentsReferences
Expert:E080408
Rubix:80988219
EAN:3258950804088

Documents
Product details : EXPERT E080408 8IN 200MM LONG NOSE PLIER WITH INTEGRATED CUTTER
Strengths
DIN ISO 5745
Slim nose ensuring optimum access when used in a confined environment (electric cabinets)
Finely serrated noses with a side wire-cutter - Max 1.6mm 160kg/mm2
Ergonomic handle for better comfort in long and repetitive use
Made in France
Slim nose ensuring optimum access when used in a confined environment (electric cabinets)
Finely serrated noses with a side wire-cutter - Max 1.6mm 160kg/mm2
Ergonomic handle for better comfort in long and repetitive use
Made in France
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Length | 200 mm |
| Cutting capacity | 1.6 mm |
Show UNSPSC/ECL@SS
£ 26.75 excl. VAT
/ Each
£ 32.10 incl. VAT
- Delivery usually within ( 14 ) days