References
Knipex:90 42 340
Rubix:388A3848
EAN:4003773071884





Product details : KNIPEX 9042340 PUNCH LOCK RIVETER 340MM
To join metal section sheets used in dry walling with a lock seam. For U- and C-shaped sections with max 1.2 mm metal (2 x 0.6 mm). Minimum handforce required due to optimum lever transmission. pliers body: special tool steel, rolled, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 370x130x19 mm |
|---|---|
| Length | 340 mm |
| Cutting capacity | 1.2 mm |
| Weight | 901 g |
Show UNSPSC/ECL@SS
£ 98.25 excl. VAT
/ Each
£ 117.90 incl. VAT
- Delivery usually within ( 14 ) days