BAHCO 4530 ERGO COMPACT ROUND NOSE PLIERS PHOS FINISH 135MM
Ergo series Electronics Pliers
See technical informationSee documentsReferences
Bahco:4530
Rubix:078508
EAN:7314150100095

Documents
Product details : BAHCO 4530 ERGO COMPACT ROUND NOSE PLIERS PHOS FINISH 135MM
Precision pliers with return spring for minimum effort and handle designed for maximum comfort. The smooth handle design has optimum handle shape, curvature and length combined with a non slip handle surface.
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Nose shape | round |
| Length of noses | 22 mm |
| Length | 135 mm |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 40.07 excl. VAT
/ Each
£ 48.08 incl. VAT
- Delivery usually within ( 14 ) days
