Half-round slotted wood screws
Threading diameter | 2.5 mm |
---|---|
Length | 10 mm |
Material/finishing | stainless steel a4 |
Threading diameter | 2.5 mm |
---|---|
Length | 10 mm |
Material/finishing | stainless steel a4 |
Class | 50 |
Standard | din 96 |
Thread surface | partial |
Shape of head | semi-round |
Type of imprint | split |
Type of threading | wood |
Usually arrives within 14 working days