Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK BI MATERIAL HANDLED ENGINEERS FLAT FILE SECOND CUT 250MM
ROEBUCK BI MATERIAL HANDLED ENGINEERS FLAT FILE SECOND CUT 250MM
Flat Files
References
roebuck:
5063795
rubix:
2521627
Technical specifications
Shape
Flat
Length
250
mm
Product details
Technical specifications
Product details : ROEBUCK BI MATERIAL HANDLED ENGINEERS FLAT FILE SECOND CUT 250MM
Tapered in width.
Cut on both sides and edges.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Flat
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.96
excl. VAT
/
Each
£
9.55
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEER FILE 250MM FLAT SECOND CUT - HANDLED 879914
ECLIPSE BEARING SCRAPER 150MM 2586
ROEBUCK ENGINEERS FILE 8 HAND SMOOTH
ROEBUCK ENGINEER FILE 300MM HAND SECOND CUT - HANDLED 879899
GEDORE 133 K GASKET SCRAPER
BAHCO 6-342-10-2-0 10IN HALF ROUND RASP MEDIUM
BAHCO 1-230-08-3-0 8IN ROUND FILE CUT 3
BAHCO 2-308-16-2-0 16CM KNIFE NEEDLE FILE CUT 2
GEDORE 8 INCH HR FILE 8725-2-8
ROEBUCK ENGINEERS FILE 6 HALF ROUND SMOOTH
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE SECOND CUT 200MM
ROEBUCK ENGINEERS FILE 300MM FLAT SECOND 879947
FACOM HALF ROUND 250MM 2ND CUT FILE WITH COMFORT GRIP HANDLE SLS
BAHCO 1-210-08-2-0 8IN HALF ROUND FILE CUT 2
ROEBUCK ENGINEERS FILE 8 FLAT SECOND