TAMLITE XCSF30NWP XCITE 30W LED SLIM FLOOD BLACK FINISH C/ (H)225 MM X
xcite Floodlight PIR
See technical informationSee documentsReferences
Tamlite:XCSF30NWP
Rubix:234A6533

Documents
Product details : TAMLITE XCSF30NWP XCITE 30W LED SLIM FLOOD BLACK FINISH C/ (H)225 MM X
XCITE 30W LED SLIM Flood Black Finish c/ (H)225 mm x (W)190 mm x (D)60 mm
Technical specifications
Attributes
| Luminance | 2700 lm |
|---|---|
| Power | 30 W |
Show UNSPSC/ECL@SS
£ 31.56 excl. VAT
/ Each
£ 37.87 incl. VAT
- Delivery usually within ( 3 ) days
