THOR 76712NF REPLACEMENT WHITE NYLON FACE

Thor Replacement Face

See technical informationSee documents

References

Thor Hammer:76-712NF
Rubix:011659
EAN:5012936671211
brand logo

Technical specifications

Documents

Product details : THOR 76712NF REPLACEMENT WHITE NYLON FACE


For the Thorex nylon faced and Thorace hammers. Easy to change, simply screw in. The striking faces are colour coded to allow easy identification of material type and hardness. White: Hard nylon shore D61-65. All purpose face suitable for light and heavy duty applications.

Strengths

Hard wearing White Nylon
General purpose face
For light and Heavy assembly work
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows

Applications

Suitable for light and Heavy assembly work

Technical specifications


Attributes
Weight27 g
Diameter38 mm
Materialnylon
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
  • In stock: Next day delivery