References
Estwing:E3-20S
Rubix:016230

Product details : ESTWING E3-20S E3/20S STRAIGHT CLAW HAMMER
Estwing's Rip Claw Solid Steel Hammer provide unsurpassed balance and temper. The head and handle are fully polished and forged in one piece. The exclusive Shock Reduction Grip® is molded on and offers the utmost in both comfort and durability, while reducing vibrations caused by impact.
Strengths
Solid America Steel, smooth face, blue shock reduction grip®.
Technical specifications
Attributes
| Length | 349.25 mm |
|---|---|
| Weight | 560 g |
| Diameter | 27 mm |
| Handle | blue shock reduction grip® |
| Head length | 345 mm |
| Material | vinyl grip / steel |
Show UNSPSC/ECL@SS
£ 52.37 excl. VAT
/ Each
£ 62.84 incl. VAT
- Usually arrives within 14 working days
