References
Facom:213H.30
Rubix:80040278
EAN:3148517525016



Product details : FACOM WELDERS CHIPPING 213H.30
213H - Welders chipping hammers
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Technical specifications
Attributes
| Logistic Weight | 425 g |
|---|---|
| Packaged dimensions (D x W x H) | 270x173x22 mm |
| Package weight | 425 g |
| Type | welding hammer |
| Section | 21 mm |
| Length | 270 mm |
| Weight | 340 g |
| Shape | triangular |
| Head length | 170 mm |
Show UNSPSC/ECL@SS
£ 24.40 excl. VAT
/ Each
£ 29.28 incl. VAT
- Delivery usually within ( 14 ) days
