References
Facom:54.M1B
Rubix:1234091
EAN:3148511105702


Technical specifications
| Square drive adapter | voor 54a.24 en 54a.30 (24 & 30 mm) '' |
|---|---|
| Length | 460 mm |
Product details : FACOM RING SPANNER HANDLE 54.M1B
54.MB - Sleeves
- Handle to use: 54.M.1B for 24 and 30 mm; 54.M.2B for 32 to 41 mm; 54.M3B for 46 to 55 mm; 54.M4B for 60 to 70 mm.
- Handle to use: 54.M.1B for 24 and 30 mm; 54.M.2B for 32 to 41 mm; 54.M3B for 46 to 55 mm; 54.M4B for 60 to 70 mm.
Technical specifications
Attributes
| Logistic Weight | 755 g |
|---|---|
| Packaged dimensions (D x W x H) | 460x26x26 mm |
| Package weight | 729 g |
| Square drive adapter | voor 54a.24 en 54a.30 (24 & 30 mm) '' |
| Length | 460 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 48.18 excl. VAT
/ Each
£ 57.82 incl. VAT
- Delivery usually within ( 14 ) days