Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
BRITOOL EXPERT SWIVEL HANDLE 3/4 INCH
BRITOOL EXPERT SWIVEL HANDLE 3/4 INCH
3/4" articulated handle
References
expert:
E033804
rubix:
2014768
ean:
3258950338040
Technical specifications
Square drive adapter
3/4
''
Length
1250
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT SWIVEL HANDLE 3/4 INCH
- ISO 3315 - DIN 3122 - ISO 1174-1
- High torque resistance.
- Chrome vanadium steel.
- Finish: matt chrome.
- For manual use.
features:
EAN: 3258950338040
L [mm]: 1250
Packaging: 1
Presentation: Full Polish
[kg]: 3,70
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
1250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.89
excl. VAT
/
Each
£
146.27
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 12061010 424 FLEXIBLE HANDLE 3/8 INCH DRIVE
GEDORE 6278360 3287 SLIDING T BAR 3/4
GEDORE 8MM TOMMY BAR 26 D 8
MILWAUKEE 4932471866 1/2 DRIVE BREAKER BAR 15
FACOM RING SPANNER HANDLE 54.M1B
ROEBUCK 880160 3/8IN DRIVE SWIVEL HANDLE
BRITOOL EXPERT 1/2 INCH SLIDING TEE
FACOM HANDLE HINGED WITH METAL GRIP 3/8 INCH DRIVE J.145
STAHLWILLE 12070000 3/8 SLIDING T-HANDLE
FACOM 54.M3B HANDLE FOR 54A.46-54A.55
GEDORE SWIVEL HANDLE 1997
BRITOOL EXPERT SLIDING T-HANDLE 1/4 INCH
STAHLWILLE 3/4 BAR HANDLE 15170000
FACOM SXL.180 1/2 EXT RATCHET SWIVEL HDL
BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 600MM