Articulated handle 3/8" metal handle
Square drive adapter | 3/8 '' |
---|---|
Length | 255 mm |
Logistic Weight | 282 g |
---|---|
Packaged dimensions (D x W x H) | 255x25x19 mm |
Package weight | 285 g |
Square drive adapter | 3/8 '' |
Length | 255 mm |
Finishing | Other |
Usually arrives within 14 working days