FACOM EXT T HAND UNIV. R.229A


1/4" Cardan handle

References
facom:R.229A
rubix:1240447
ean:3148516940902
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length385 mm
See all Specifications

Product details : FACOM EXT T HAND UNIV. R.229A


1/4" Cardan handle
-The dial transmits high torque and keeps the socket in position (spring braking).
-thanks to its length and a working angle of up to 65 °, this wrench can intervene on the nuts which are not accessible.
-Presentation: Bright chrome.

Technical specifications


Attributes
Logistic Weight224 g
Packaged dimensions (D x W x H)395x20x20 mm
Package weight219 g
Square drive adapter1/4 ''
Length385 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 34.75 excl. VAT
/ Each
£ 41.70 incl. VAT
  • Usually arrives within 14 working days