Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
GEDORE L HANDLE 3/8DR 3081
GEDORE L HANDLE 3/8DR 3081
Handle angled - 3081
References
gedore:
3081
rubix:
114A7097
manufacturer :
6236360
ean:
4010886623633
Technical specifications
Square drive adapter
3/8
''
Length
180
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE L HANDLE 3/8DR 3081
L-handle 3/8" Acc. to DIN 3122, ISO 3315 For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
153
g
Square drive adapter
3/8
''
Length
180
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.48
excl. VAT
/
Each
£
28.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 600MM
MILWAUKEE 4932471867 1/2 DRIVE BREAKER BAR 24
GEDORE 2187 1 S/D SLIDING T/HANDLE
BRITOOL EXPERT SLIDING T-HANDLE 1/4 INCH
GEDORE 8MM TOMMY BAR 26 D 8
FACOM 495MM 1/2 DRIVE TEE UNIT S.229A
FACOM 3/8 SD TEE/UNI.JOINT J.229A
STAHLWILLE 403 KNUCKLE BAR 1/4 INCH DRIVE
ROEBUCK 880199 1/2IN DRIVE SWIVEL HANDLE 380MM
FACOM HINGED HANDLE J.140A
FACOM RING SPANNER HANDLE 54.M1B
GEDORE 6209120 TOMMY BAR 26D16 16X400MM
GEDORE 3/8 DRIVE T HANDLE 3087
GEDORE SWIVEL HANDLE 1997
FACOM SXL.180 1/2 EXT RATCHET SWIVEL HDL