Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
STAHLWILLE 403 KNUCKLE BAR 1/4 INCH DRIVE
STAHLWILLE 403 KNUCKLE BAR 1/4 INCH DRIVE
403 Flexible handle
References
stahlwille:
11061010
rubix:
4527057
ean:
4018754177721
Technical specifications
Square drive adapter
1/4
''
Length
154.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 403 KNUCKLE BAR 1/4 INCH DRIVE
403 Flexible Handle
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
19
x
155
mm
Logistic Weight
70
g
Square drive adapter
1/4
''
Length
154.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.97
excl. VAT
/
Each
£
43.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 2098 DRIVING HANDLE 1/4
ROEBUCK 880152 3/8IN DRIVE T HANDLE BAR
FACOM S.145 S HINGED RATCHET METAL GRIP 1/2 INCH SQUARE DRIVE 145
GEDORE SLIDING T BAR 1/2DR 1987
FACOM HANDLE K.140A
FACOM 54.M3B HANDLE FOR 54A.46-54A.55
STAHLWILLE 96150717 3/4 SLIDING HEAD WITH BAR HANDLE
GEDORE 6208580 26D 6 TOMMY BAR
STAHLWILLE 12070000 3/8 SLIDING T-HANDLE
BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 460MM
GEDORE 3/8 DRIVE T HANDLE 3087
FACOM HINGED HANDLE J.140A
FACOM RING SPANNER HANDLE 54.M1B
BAHCO 6954-5 1/4 SQ DRIVE HANDLE
MILWAUKEE 4932471867 1/2 DRIVE BREAKER BAR 24