Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
2AR-2 EXTENSION 6048870
2AR-2 EXTENSION 6048870
Extension pipe for 2 A 46 - 55 - 2 AR 2
References
gedore:
2 AR 2
rubix:
80018039
manufacturer :
6048870
ean:
4010886604885
Technical specifications
Length
760
mm
See all Specifications
Product details
Technical specifications
Product details : 2AR-2 EXTENSION 6048870
Extension tube 2 A 46 - 55, 760 mm, d 25 mm For ring spanner No. 2 A, steel tube, chrome-plated For extending the lever arm and applying higher forces
Technical specifications
Attributes
Length
760
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.77
excl. VAT
/
Each
£
99.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 8MM TOMMY BAR 26 D 8
GEDORE 6208580 26D 6 TOMMY BAR
GEDORE 3/8 DRIVE T HANDLE 3087
ROEBUCK 880190 1/2IN DRIVE SLIDING T-HANDLE
FACOM 495MM 1/2 DRIVE TEE UNIT S.229A
GEDORE 2098 DRIVING HANDLE 1/4
STAHLWILLE 13070000 1/2 SLIDING T-HANDLE
ROEBUCK 880133 1/4IN DRIVE SLIDING T BAR
BRITOOL EXPERT 3/4 SLIDING TEE E113815
FACOM S.145 S HINGED RATCHET METAL GRIP 1/2 INCH SQUARE DRIVE 145
FACOM HANDLE K.140A
GEDORE L HANDLE 3/8DR 3081
FACOM R SLIDING T-HANDLE BAR 1/4 INCH SQUARE DRIVE 120A
ROEBUCK T HANDLE BAR 3/8 DRIVE
BRITOOL EXPERT 3/8 INCH SLIDING TEE