References
Gedore:1987
Rubix:120A1056
Manufacturer :6143430
EAN:4010886614341

Documents
Product details : GEDORE SLIDING T BAR 1/2DR 1987
Sliding T bar 1/2" 292 mm Acc. to DIN 3122, ISO 3315 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated
Strengths
•Acc. to DIN 3122, ISO 3315
For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, ball locking device
Vanadium steel 31CrV3, polished, chrome-plated
For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, ball locking device
Vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 386 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 292 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 17.63 excl. VAT
/ Each
£ 21.16 incl. VAT
- Delivery usually within ( 8 ) days
