References
Dewalt:D26414-LX
Rubix:80096432
EAN:5035048290095

Product details : DEWALT D26414-LX 2000W LCD HEAT GUN 110V DIGITAL LED PREMIUM
Excellent temperature control and memory setting for consistent temperature requirementsDurable hot air gun for Professional applications1600 Watt power with Optimized cooling
Technical specifications
Attributes
| Power | 1600 W |
|---|---|
| Airflow | 650 l/min |
| Weight | 0.71 kg |
| Min. Operation temperature | 50 °C |
| Max. Operation temperature | 600 °C |
| Length | 26.5 mm |
| Type | wired heat gun with lcd display |
| Model | d26414-lx |
Show UNSPSC/ECL@SS
£ 96.92 excl. VAT
/ Each
£ 116.30 incl. VAT
- In stock: Next day delivery