Heat stripper
Filter Options
Categories
heat stripper (8)
Brand
dewalt
(4)
makita
(1)
milwaukee
(1)
steinel
(2)
8 Product(s) with 8 variant(s):
DEWALT D26411-GB 1800W HEAT GUN HEAVY DUTY 240V
- dewalt:D26411-GB
- rubix:2518117
- ean:5035048290057
- In stock: Next day delivery
- Power:1800 W
- Airflow:450 l/min
- Weight:0.8 kg
£ 58.65 excl. VAT
/ Each
DEWALT D26414-GB DIGITAL LED PREMIUM HEAT GUN 240V
- dewalt:D26414-GB
- rubix:217A8345
- ean:5035048290088
- In stock: Next day delivery
- Power:2000 W
- Airflow:650 l/min
- Weight:0.85 kg
£ 102.76 excl. VAT
/ Each
DEWALT D26414-LX 2000W LCD HEAT GUN 110V DIGITAL LED PREMIUM
- dewalt:D26414-LX
- rubix:80096432
- ean:5035048290095
- In stock: Next day delivery
- Power:1600 W
- Airflow:650 l/min
- Weight:0.71 kg
£ 96.92 excl. VAT
/ Each
STEINEL 068233 PROFESSIONAL 18V CORDLESS HEAT GUN. IN CARRY CASE
- steinel:068233
- rubix:261A3257
- Delivery usually within ( 5 ) days
- Power:900 W
- Airflow:300 l/min
- Weight:3347 kg
£ 502.50 excl. VAT
/ Each
STEINEL 085933 PROFESSIONAL 18V CORDLESS HEAT GUN. IN CARRY CASE
- steinel:085933
- rubix:261A3255
- Delivery usually within ( 5 ) days
- Power:1000 W
- Airflow:200 l/min
- Weight:3292 kg
£ 544.38 excl. VAT
/ Each
DEWALT DCE530N-XJ 18V XR HEATGUN NAKED / BODY ONLY
- dewalt:DCE530N-XJ
- rubix:210A5383
- ean:5035048722886
- In stock: Next day delivery
- Airflow:190 l/min
- Weight:0.5 kg
- Min. Operation temperature:290 °C
£ 102.04 excl. VAT
/ Each
MILWAUKEE 4933459771 M18 HEATGUN BARE UNIT
- milwaukee:4933459771
- rubix:204A0985
- manufacturer :4933459771
- ean:4058546029432
- Delivery usually within ( 10 ) days
- Airflow:170 l/min
- Weight:1.6 kg
- Min. Operation temperature:-18 °C
£ 88.06 excl. VAT
/ Each
MAKITA DHG181ZJ 18V HEAT GUN LXT
- makita:DHG181ZJ
- rubix:244A9400
- ean:0088381760393
- In stock: Next day delivery
- Airflow:220 l/min
- Weight:1.4 kg
£ 109.21 excl. VAT
/ Each










