References
Milwaukee:4933459771
Rubix:204A0985
Manufacturer :4933459771
EAN:4058546029432




Technical specifications
| Airflow | 170 l/min |
|---|---|
| Weight | 1.6 kg |
| Min. Operation temperature | -18 °C |
Documents
Product details : MILWAUKEE 4933459771 M18 HEATGUN BARE UNIT
Compact M18 heat gun. High performance heat coil allows the tool to reach 470 °C. Reaches operational temperature in 6 seconds. REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability. Durable ladder hook for work space management and safety. Integrated LED light to illuminate the work area. Weight with battery 1,4 kg. Supplied with 2 x nozzles, but without batteries and charger.
Cordless hot air gun M18 BHG-0
REDLINK PLUS electronics
Individual cell monitoring
Integrated hook
LED work light
Scope of delivery: Tool, reducing nozzle, reflector nozzle, without battery, without charger
Powerful hot air gun with up to 470 °C and reaches the operating temperature in only 6 seconds.
Product features:
Scope of delivery: Tool, reducing nozzle, reflector nozzle, without battery, without charger
Strengths
•High performance heat coil allows the tool to reach
Reaches operational temperature in six seconds allowing the user to quickly complete his application
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
Durable ladder hook for work space management and safety
Supplied with 2x nozzles: 1x reduction nozzle for heat intensity on a specific area, 1x reflector nozzle to apply heat around an object, such as pipes
Integrated LED light to illuminate the work area
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Reaches operational temperature in six seconds allowing the user to quickly complete his application
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
Durable ladder hook for work space management and safety
Supplied with 2x nozzles: 1x reduction nozzle for heat intensity on a specific area, 1x reflector nozzle to apply heat around an object, such as pipes
Integrated LED light to illuminate the work area
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Technical specifications
Attributes
| Airflow | 170 l/min |
|---|---|
| Weight | 1.6 kg |
| Min. Operation temperature | -18 °C |
| Max. Operation temperature | 51 °C |
| Length | 163 mm |
| Type | heat gun |
| Model | m18 bhg-0 |
Show UNSPSC/ECL@SS
£ 88.06 excl. VAT
/ Each
£ 105.67 incl. VAT
- Delivery usually within ( 10 ) days