References
Dewalt:D26411-GB
Rubix:2518117
EAN:5035048290057

Product details : DEWALT D26411-GB 1800W HEAT GUN HEAVY DUTY 240V
Strengths
Durable design with added protection for the heating element
Light weight ergonomics and compact design for increased comfort and application use
Two air flows to maximise control in most applications
Large stable support stand to ensure safety in stationary applications
Two cone attachments as standard to increase the users versatility for specific applications.
Light weight ergonomics and compact design for increased comfort and application use
Two air flows to maximise control in most applications
Large stable support stand to ensure safety in stationary applications
Two cone attachments as standard to increase the users versatility for specific applications.
Technical specifications
Attributes
| Power | 1800 W |
|---|---|
| Airflow | 450 l/min |
| Weight | 0.8 kg |
| Min. Operation temperature | 50 °C |
| Max. Operation temperature | 600 °C |
| Length | 253 mm |
| Type | standard heatgun |
Show UNSPSC/ECL@SS
£ 58.65 excl. VAT
/ Each
£ 70.38 incl. VAT
- In stock: Next day delivery