References
Dewalt:DCE530N-XJ
Rubix:210A5383
EAN:5035048722886

Technical specifications
| Airflow | 190 l/min |
|---|---|
| Weight | 0.5 kg |
| Min. Operation temperature | 290 °C |
Product details : DEWALT DCE530N-XJ 18V XR HEATGUN NAKED / BODY ONLY
18 Volt cordless heat gun
Key features:
Powerful cordless heat gun with overload protection for long service life
Two adjustable temperatures and two fan settings for versatile, material-appropriate use
Effortless handling due to lightweight, compact and well-balanced design
Versatile in use thanks to the supplied flat nozzle and reflector nozzle
Safety switch prevents unintended switch-on, e.g. during transport
Can be used without problems in stationary operation thanks to a secure and stable standing surface and a lockable switch for continuous operation
Side ventilation slots prevent heat build-up inside the housing during stationary operation and thus prevent overheating of the tool
Powerful LED for effortless work in poor lighting conditions
Ergonomically rubberised handle ensures safety and working comfort
Compatible with all 18 Volt XR or XR FLEXVOLT batteries (not included)
As a base type (without batteries and charger) ideally suited when 18 Volt XR or Flexvolt XR batteries are already available or for the DeWALT „Akku Plus“-System
Key features:
Powerful cordless heat gun with overload protection for long service life
Two adjustable temperatures and two fan settings for versatile, material-appropriate use
Effortless handling due to lightweight, compact and well-balanced design
Versatile in use thanks to the supplied flat nozzle and reflector nozzle
Safety switch prevents unintended switch-on, e.g. during transport
Can be used without problems in stationary operation thanks to a secure and stable standing surface and a lockable switch for continuous operation
Side ventilation slots prevent heat build-up inside the housing during stationary operation and thus prevent overheating of the tool
Powerful LED for effortless work in poor lighting conditions
Ergonomically rubberised handle ensures safety and working comfort
Compatible with all 18 Volt XR or XR FLEXVOLT batteries (not included)
As a base type (without batteries and charger) ideally suited when 18 Volt XR or Flexvolt XR batteries are already available or for the DeWALT „Akku Plus“-System
Strengths
•DCE530 XR Heat Gun reaches a temperature of 530°C on a high setting and 290°C on a low setting
Select a high or low temperature setting with the 2-set temperature selector, optimising temperature for specific applications
Keep the tool switched on using the lock-on button to improve comfort for longer applications and hands-free use
The trigger with a built in lock-off switch prevents an accidental start up during transportation and storage, reducing risk of thermal accidents
A built-in LED light illuminates the work place and improves visibility in small, confined spaces
Fully compatible with all DEWALT 18V XR batteries
Select a high or low temperature setting with the 2-set temperature selector, optimising temperature for specific applications
Keep the tool switched on using the lock-on button to improve comfort for longer applications and hands-free use
The trigger with a built in lock-off switch prevents an accidental start up during transportation and storage, reducing risk of thermal accidents
A built-in LED light illuminates the work place and improves visibility in small, confined spaces
Fully compatible with all DEWALT 18V XR batteries
Technical specifications
Attributes
| Airflow | 190 l/min |
|---|---|
| Weight | 0.5 kg |
| Min. Operation temperature | 290 °C |
| Max. Operation temperature | 530 °C |
| Length | 161 mm |
| Type | heat gun |
Show UNSPSC/ECL@SS
£ 102.04 excl. VAT
/ Each
£ 122.45 incl. VAT
- In stock: Next day delivery





