References
Dewalt:D26414-GB
Rubix:217A8345
EAN:5035048290088

Documents
Product details : DEWALT D26414-GB DIGITAL LED PREMIUM HEAT GUN 240V
With the D26414 LCD Heat Gun, adjust temperatures in 50-degree increments and avoid overheating with overload protection. Features an innovative kickstand for great stability and a lightweight, compact design. 240V mains powered.
Strengths
•Compact and lightweight for easy handling and use•Excellent temperature control and memory setting for consistent temperature requirements
1600 Watt power with Optimized cooling
Durable hot air gun for Professional applications
1600 Watt power with Optimized cooling
Durable hot air gun for Professional applications
Technical specifications
Attributes
| Power | 2000 W |
|---|---|
| Airflow | 650 l/min |
| Weight | 0.85 kg |
| Min. Operation temperature | 50 °C |
| Max. Operation temperature | 600 °C |
| Length | 265 mm |
| Type | heat gun |
| Model | d |
Show UNSPSC/ECL@SS
£ 102.76 excl. VAT
/ Each
£ 123.31 incl. VAT
- In stock: Next day delivery