References
Makita:DHG181ZJ
Rubix:244A9400
EAN:0088381760393



Product details : MAKITA DHG181ZJ 18V HEAT GUN LXT
DHG181 With adjustment function of air temperature and volume, featuring max 550 °C air temperature for a wide range of cordless works, such as putting up wall paper, drying or removal of paint, and more.
Strengths
• LED light illuminates the work site
• Compatible with various nozzle accessories for increased versatility
• Rubberised soft grip provides increased comfort on the job
• Trigger switch with lock-on and lock-off functions
• Compact and ergonomic design
• Battery protection system automatically shuts off power when the battery level is low
• Compatible with various nozzle accessories for increased versatility
• Rubberised soft grip provides increased comfort on the job
• Trigger switch with lock-on and lock-off functions
• Compact and ergonomic design
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Airflow | 220 l/min |
|---|---|
| Weight | 1.4 kg |
| Length | 173 mm |
Show UNSPSC/ECL@SS
£ 109.21 excl. VAT
/ Each
£ 131.05 incl. VAT
- In stock: Next day delivery
