Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
BAHCO 21HDG-160IP ERGO SIDE CUTTER HD
BAHCO 21HDG-160IP ERGO SIDE CUTTER HD
Ergo Side Cutter Hd 21Hdg
References
bahco:
21HDG-160IP
rubix:
118A9836
ean:
7314150231362
Technical specifications
Nose shape
Side-Cutting
Length
160
mm
Weight
150
g
See all Specifications
Product details
Technical specifications
Product details : BAHCO 21HDG-160IP ERGO SIDE CUTTER HD
Heavy duty side cutting pliers developed according to the scientific Ergo process
Technical specifications
Attributes
Logistic Weight
150
g
Nose shape
Side-Cutting
Length
160
mm
Weight
150
g
Length of noses
18
mm
Type
Cutting Plier
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.28
excl. VAT
/
Each
£
41.14
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 7302160SB X-CUT COMPACT DIAGONAL CUTTER 160MM
KNIPEX 6701160 END-CUTTING NIPPERS 160MM
KNIPEX 7211160SB DIAGONAL CUTTING NIPPERS 160MM
KNIPEX 7422250 KNIPEX DIAGONAL CUTTING NIPPERS 250MM
BAHCO 21HDG-160 ERGO SIDE CUTTER HD
STANLEY 0-84-003 FATMAX VDE DIAGONAL CUTTERS 180MM
KNIPEX 7405160 DIAGONAL CUTTING NIPPERS 160MM
DRAPER EXPERT 68891 SIDE CUTTER 160MM
KNIPEX 7861140SB ELECTRONIC-SUPER-KNIPSXL 140MM
KNIPEX 953934001 SPARE PIVOT CUTTER SET FOR 9532340 SR
KNIPEX 1396200TBK PLIERS FOR ELECTRICAL INSTALLATION TT 200MM
FACOM ELECTRON.PLIE 417.SPE
LINDSTROM RX 8161 DIAGONAL CUTTER
KNIPEX 7752115ESD DIAGONAL CUTTING NIPPERS ESD 115MM
KNIPEX 7211160 DIAGONAL CUTTING NIPPERS 160MM