References
Draper:44145
Rubix:80151652
Manufacturer :44145



Product details : DRAPER 44145 SOFT GRIP DIAGONAL SIDE CUTTER 160MM
General duty, carbon steel hardened and tempered. Satin finish lacquered heads with cutting edges additionally induction hardened. Cuts medium hard wire 1.6mm diameter. Heavy duty soft grip handles.
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 160 mm |
| Cutting capacity | 1.6 mm |
| Type | diagonal side cutter |
Show UNSPSC/ECL@SS
£ 6.92 excl. VAT
/ Each
£ 8.30 incl. VAT
- Delivery usually within ( 7 ) days
