References
Knipex:79 62 125 ESD
Rubix:388A3699
EAN:4003773065166






Product details : KNIPEX 7962125ESD DIAGONAL CUTTING NIPPERS 125MM
electrically discharging handles - dissipative Pointed head. With lead catcher - no uncontrolled loss of cut wire ends. The assortment for highest standard of performance and results. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components. Also available without bevel for flush cutting. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Electrically discharging handles - dissipative. Bolted joint: precise, zero backlash operation of pliers. Precisely finished joint surfaces for smooth, low friction movement along the complete opening range. Low-friction double spring for gentle and even opening. Non-reflective finish. Low weight. Ergonomically shaped, two-colour dual component ESD handles, black/grey. Ball bearing chrome steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x49x19 mm |
|---|---|
| Logistic Weight | 58 g |
| Nose shape | side-cutting |
| Length | 125 mm |
| Weight | 58 g |
| Length of noses | 11 mm |
| Cutting capacity | 1.3 mm |
| Type | cutter |
Show UNSPSC/ECL@SS
£ 63.20 excl. VAT
/ Each
£ 75.84 incl. VAT
- Delivery usually within ( 14 ) days