Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(219)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nails and staples
Staples
Staple gun
STANLEY 0-TR250 HEAVY DUTY STAPLER/NAILER
STANLEY 0-TR250 HEAVY DUTY STAPLER/NAILER
Heavy Duty Stapler /Nailer
References
stanley:
0-TR250
rubix:
2002867
ean:
3253560050078
Technical specifications
Weight
0.612
kg
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-TR250 HEAVY DUTY STAPLER/NAILER
Easy squeeze stapler / nailer. Aluminium construction with power adjustment and anti-jam. Fires G Type staples and J type Brad nails.
Technical specifications
Attributes
Weight
0.612
kg
Type
Heavy Duty Staple & Brad Gun
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.54
excl. VAT
/
Each
£
36.65
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 6-TR110 HEAVY-DUTY STEEL STAPLE GUN
ARROW H/DUTY STAPLE GUN AND BRAD NAILER MPT50PBN
STANLEY FMHT6-70868 FATMAX 6-IN-1 MULTI-PURPOSE STAPLER AND BRAD NAILE
STANLEY 6-TR45 LIGHT-DUTY STEEL STAPLE GUN
STANLEY 6-TR110 HEAVY-DUTY STEEL STAPLE GUN
STANLEY 1-TRA704T HEAVY DUTY STAPLES 6MM PACK OF 1000
CHALLENGER SECURITY PRODUCTS AG04 BOX 5000 10MM STAPLES (28 GUN)
ARROW H/DUTY STAPLE GUN AND BRAD NAILER MPT50PBN
STANLEY FMHT6-70868 FATMAX 6-IN-1 MULTI-PURPOSE STAPLER AND BRAD NAILE
STANLEY 1-CT308T FLAT NARROW CROWN STAPLES - 12MM
STANLEY 1-TRA706T 10MM H/DUTY STAPLES PACK OF 1000
STANLEY 6-TR45 LIGHT-DUTY STEEL STAPLE GUN
ARROW STAPLES T-50 1/2 PACK OF 1250 A50824
CHALLENGER SECURITY PRODUCTS AG04W/1K BOX 1000 10MM WHITE STAPLES
STANLEY 1-TRA705T HEAVY DUTY STAPLES 8MM PACK OF 1000