References
Stanley:1-CT308T
Rubix:2002922
EAN:3253561058608

Product details : STANLEY 1-CT308T FLAT NARROW CROWN STAPLES - 12MM
Ideal for stapling low-voltage wires, these heavy-duty flat narrow crown staples are galvanized to reduce corrosion.
Strengths
•For heavy duty stapling jobs
Galvanized to reduce corrosion
Color-coded packaging makes size and product selection a cinch
Sturdy plastic packaging reduces staple breakage
Fits Arrow® T2025
Galvanized to reduce corrosion
Color-coded packaging makes size and product selection a cinch
Sturdy plastic packaging reduces staple breakage
Fits Arrow® T2025
Applications
Ideal for fastening low-voltage cables
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x45x130 mm |
|---|---|
| Material | galvanized steel |
| Diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 3.42 excl. VAT
/ Each
£ 4.10 incl. VAT
- Delivery usually within ( 7 ) days