References
Stanley:1-TRA706T
Rubix:2002911
EAN:3253561054280

Product details : STANLEY 1-TRA706T 10MM H/DUTY STAPLES PACK OF 1000
These clips are available with different lengths of legs: 6 – 8 – 10 – 12 - 14 mm.
Applications
For Hill stapler Fatma XTREME, stapler TR151Y and TR250.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 25x45x130 mm |
|---|---|
| Package weight | 161 g |
| Material | galvanized |
| Diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 2.89 excl. VAT
/ Each
£ 3.47 incl. VAT
- In stock: Next day delivery