References
Bahco:894M-21
Rubix:401A4959
EAN:7314150223220

Product details : BAHCO 894M-21 OPEN END WRENCH
Single open end wrench
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Strengths
Metric Single Open End Wrenches with Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Opening | 21 |
| Length | 195 mm |
| Type | open-end wrench |
| Finishing | phosphate |
| Diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 5.27 excl. VAT
/ Each
£ 6.32 incl. VAT
- Delivery usually within ( 14 ) days
