Hedge cutter
Filter Options
Categories
hedge cutter (9)
Brand
dewalt
(1)
makita
(8)
9 Product(s) with 9 variant(s):
MAKITA DUH502Z BRUSHLESS HEDGE TRIMMER 50CM
- makita:DUH502Z
- rubix:257A7447
- manufacturer :DUH502Z
- ean:0088381874748
- Delivery usually within ( 7 ) days
- Power:520 W
- Cutting capacity:21.5 mm
- Blade length:500 mm
£ 233.00 excl. VAT
/ Each
MAKITA DUN500WZ BRUSHLESS POLE HEDGE TRIMMER (ANGLE ADJUSTABLE HEAD)
- makita:DUN500WZ
- rubix:257A7254
- ean:0088381894715
- Delivery usually within ( 7 ) days
- Power:520 W
- Cutting capacity:23.5 mm
- Blade length:500 mm
£ 331.00 excl. VAT
/ Each
MAKITA DUH606Z 18V LXT BRUSHLESS 60CM HEDGE TRIMMER (BODY ONLY)
- makita:DUH606Z
- rubix:257A7449
- ean:0088381772303
- Delivery usually within ( 7 ) days
- Power:320 W
- Cutting capacity:20 mm
- Blade length:600 mm
£ 212.00 excl. VAT
/ Each
MAKITA DUH601Z BRUSHLESS HEDGE TRIMMER 60CM - LOW FRICTION BLADE
- makita:DUH601Z
- rubix:257A7338
- ean:0088381858342
- Delivery usually within ( 7 ) days
- Power:520 W
- Cutting capacity:23.5 mm
- Blade length:600 mm
£ 278.00 excl. VAT
/ Each
MAKITA DUH751Z 18V LXT BRUSHLESS 75CM HEDGE TRIMMER (BODY)
- makita:DUH751Z
- rubix:257A7339
- ean:0088381858403
- Delivery usually within ( 7 ) days
- Power:520 W
- Cutting capacity:23.5 mm
- Blade length:750 mm
£ 305.00 excl. VAT
/ Each
MAKITA DUH523Z 18V HEDGETRIMMER LXT
- makita:DUH523Z
- rubix:80188481
- ean:0088381673686
- Delivery usually within ( 7 ) days
- Cutting capacity:15 mm
- Blade length:520 mm
- Weight:3.3 kg
£ 104.00 excl. VAT
/ Each
MAKITA DUH506Z BRUSHLESS HEDGE TRIMMER 50CM
- makita:DUH506Z
- rubix:257A7448
- ean:0088381772242
- Delivery usually within ( 7 ) days
- Cutting capacity:20 mm
- Blade length:500 mm
- Weight:2.9 kg
£ 205.00 excl. VAT
/ Each
DEWALT DCMHT573N-XJ FLEXVOLT 54V HEDGE TRIMMER BARE
- dewalt:DCMHT573N-XJ
- rubix:260A3918
- ean:5035048748473
- In stock: Next day delivery
- Cutting capacity:31 mm
- Blade length:660 mm
- Cordless:yes
£ 376.10 excl. VAT
/ Each
MAKITA DUN500WRTE 18V POLE HEDGETRIMMER 50CM LXT
- makita:DUN500WRTE
- rubix:219A5908
- ean:0088381894739
- Delivery usually within ( 7 ) days
- Cordless:yes
£ 549.00 excl. VAT
/ Each









