References
Makita:DUH523Z
Rubix:80188481
EAN:0088381673686

Documents
Product details : MAKITA DUH523Z 18V HEDGETRIMMER LXT
User-replaceable blade. Stain free shear blade surface of glittering silver obtained by non-electrolyzed nickel plating that features high anti-abrasion surface for long lasting coating.
Strengths
•Stain-free shear blade surface of glittering silver obtained by non-electrolyzed nickel plating that features high anti-abrasion surface for long lasting coating
Anti-vibration structure; 5 cushions to absorb vibration from blade and motor-crank section
User-replaceable blade The blade can be removed without disassembling housing
Battery capacity warning lamp Blinking red; Battery power has been nearly used up. Solid red; Battery power has been used up (Battery protector will shut off the power.)
Anti-vibration structure; 5 cushions to absorb vibration from blade and motor-crank section
User-replaceable blade The blade can be removed without disassembling housing
Battery capacity warning lamp Blinking red; Battery power has been nearly used up. Solid red; Battery power has been used up (Battery protector will shut off the power.)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 938x195x180 mm |
|---|---|
| Logistic Weight | 3300 g |
| Cutting capacity | 15 mm |
| Blade length | 520 mm |
| Weight | 3.3 kg |
| Cordless | no |
| Heat engine | no |
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 104.00 excl. VAT
/ Each
£ 124.80 incl. VAT
- Delivery usually within ( 7 ) days
