MAKITA DUH601Z BRUSHLESS HEDGE TRIMMER 60CM - LOW FRICTION BLADE
18V Hedge Trimmer LXT® DUH601Z
See technical informationReferences
Makita:DUH601Z
Rubix:257A7338
EAN:0088381858342

Product details : MAKITA DUH601Z BRUSHLESS HEDGE TRIMMER 60CM - LOW FRICTION BLADE
A cordless hedge trimmer with a brushless motor and 600 mm blade for gardening. Two-handed safety switches offer added safety and the tool has low noise levels. Three speed settings to suit different applications.
Strengths
• Brushless maintenance-free and long-life motor
• Soft start for smooth start-ups
• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Variable speed
• Electric brake for maximum productivity and increased operator safety
• Anti-Vibration Technology (AVT) for extremely low vibration
• Double action switch for increased safety
• Constant speed control maintains constant speed under load
• Battery protection circuit protects against overloading, over-discharging and over-heating
• Soft start for smooth start-ups
• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Variable speed
• Electric brake for maximum productivity and increased operator safety
• Anti-Vibration Technology (AVT) for extremely low vibration
• Double action switch for increased safety
• Constant speed control maintains constant speed under load
• Battery protection circuit protects against overloading, over-discharging and over-heating
Technical specifications
Attributes
| Power | 520 W |
|---|---|
| Cutting capacity | 23.5 mm |
| Blade length | 600 mm |
| Weight | 4.5 kg |
| Cordless | yes |
| Heat engine | no |
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 278.00 excl. VAT
/ Each
£ 333.60 incl. VAT
- Delivery usually within ( 7 ) days
