MAKITA DUH506Z BRUSHLESS HEDGE TRIMMER 50CM
18V Hedge Trimmer Brushless LXT® DUH506Z
See technical informationReferences
Makita:DUH506Z
Rubix:257A7448
EAN:0088381772242

Product details : MAKITA DUH506Z BRUSHLESS HEDGE TRIMMER 50CM
• Lightweight design
• Constant speed control
• Anti-restart function
• Brushless Motor
• Constant speed control
• Anti-restart function
• Brushless Motor
Strengths
• Brushless maintenance-free and long-life motor
• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Electric brake for maximum productivity and increased operator safety
• Battery protection circuit protects against overloading, over-discharging and over-heating
• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Electric brake for maximum productivity and increased operator safety
• Battery protection circuit protects against overloading, over-discharging and over-heating
Technical specifications
Attributes
| Cutting capacity | 20 mm |
|---|---|
| Blade length | 500 mm |
| Weight | 2.9 kg |
| Cordless | yes |
| Heat engine | no |
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 205.00 excl. VAT
/ Each
£ 246.00 incl. VAT
- Delivery usually within ( 7 ) days
